Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
SpeedClean

Model # :WBB2098805

MPN #: MSB-01

SpeedClean MSB-01 - Mini Split Bib Kit Replacement Bib

Product Description
Mini Split Bib Kit replacement bib is a high quality replacement for your original bib. It quickly and easily installs onto your existing mounts so you can get back to work quickly. Made of high quality components, the Mini split bib Kit replacement bib can be used over and over again.

Applications:

  • For use with Mini Split Bib Kit
  • Collects water and coil cleaner while cleaning Mini Split air handlers
Features:

  • High grade 10 mil plastic
  • Sonic welding on seams
  • Reusable
  • 12 foot drain (perfect for those installations way up high)
PROMOTIONAL PRICE
$43.16

was $59.95
Save $16.79 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height6 in
Weight1 lbs

Product Details

MaterialPlastic
ColorClear
Manufacturers Part NumberMSB-01
For Use WithHVAC
BrandSpeedClean