Specifications:
- Capacity: 32 x 0.2mL
- Max. RCF: 16,200 x g
- Max. Speed: 14800 rpm
- Angle: 45°
- For Use With: Thermo Scientific Heraeus Pico and Fresco 17 and 21 microcentrifuges
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Product Details
| Type | Centrifuge Accessories |
| Max Speed | 14800 rpm |
| Capacity | 32 x 0.2mL |
| Description | 4 x 8 PCR Tube Rotor with Bio-Containment Lid |
| Manufacturers Part Number | 75003440 |
| For Use With | Heraeus Pico and Fresco 17 and 21 Microcentrifuges |
| Max RCF | 16200 x g |
| Brand | Thermo Scientific |