Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224146

MPN #: T1411-C

MTC™ Bio Cap for 13mm Test Tubes, Plug Type, White, 20 bags of 1000, 20,000/Case

Product Description
MTC™'s test tubes are packaged for high volume users in bulk quantity economy cases, Polyethylene.

Features:
  • Round Bottoms
  • Non-Sterile
  • Resealable Zip Bags
  • Non-Graduated


PRICE
$609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size13mm

Product Details

TypeCap
Closure TypePlug Cap
MaterialPolyethylene
Package Quantity20000
ColorNatural
Manufacturers Part NumberT1411-C
Cap Color FamilyWhite
BrandMTC Bio