Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093384

MPN #: P3802-QW

MTC™ Bio PureAmp™ 8 Strips QPCR Tube with Separated Strip Cap, 0.2 ml, White, 120 Pack

Product Description
All PureAmp™ PCR Tubes and Strips are precision manufactured to maintain tight dimensional tolerances of ultra-thin wall thickness, for improved thermal transfer. PureAmp™ PCR Plastics are certified free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene. PureAmp™ 0.2ml PCR tubes and strips are available in seven different configurations including single tubes, eight strips, domed caps, and flat caps. Optically clear caps, and white tubes (for optimal fluorescence reflectivity) are also available for qPCR applications.

Features:
  • RNase, DNase, DNA, and PCR inhibitor free
  • Ultra-thin, uniform wall thickness
  • White and frosted tubes for enhanced qPCR results


PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStrip Tube
Capacity0.2mL ml
MaterialPolypropylene
Package Quantity120
ColorWhite
BrandMTC Bio