Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224262

MPN #: R1900

MTC™ Bio Centrifuge Tube Rack, For 175, 225, 250mL Tubes, 6 Places, Blue, 5/Pack

Product Description
This polypropylene tube rack features a 6-position frame that can fit 175, 225, or 250ml centrifuge tubes. The two plate construction is quick and easy to flatten after use, occupying substantially reduced space when put in storage or the recycling bin. These tube racks are made of 100% polypropylene, making them autoclavable for reusability or recyclable when their job in the lab is finished.

Features:
  • Molded Graduations
  • Leak-Proof Screw Caps
  • Sterile, RNase, DNase, & Pyrogen Free
  • Compatible with Popular Equipment


PRICE
$53.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCentrifuge Tube Rack
Capacity6 Tubes
MaterialPolypropylene
Package Quantity5
ColorBlue
Manufacturers Part NumberR1900
BrandMTC Bio