Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224167

MPN #: C2903

MTC™ Bio TotalPure™ Centrifuge Tubes w/ Hi-Viz Graduations, Sterile, 50mL, 500/case

Product Description
Total-Pure™ Centrifuge Tubes are produced from a proprietary purified polypropylene blend that is certified to be free of trace metal content. Tested via ICP-MS, these tubes are certified to contain less than 1ppm of common trace metals including: Calcium, Magnesium, Zinc, Iron, Manganese, Copper, Aluminum, Silicon, Nickel, Vanadium, Sodium, Phosphorous, Cobalt, Chromium, Potassium, Lithium, Lead, Selenium, Cadmium, Mercury, and Arsenic.

In addition to a superior level of purity, TotalPure™ Tubes include a wide array of premium features. These tubes are engineered to withstand a max centrifugation rate of 20,000xg, with this RCF specification printed directly 50mL tubes. These tubes also feature Hi-Viz™ graduations that are easily identified at any angle and the printed max-freeze line indicates the maximum allowable volume to be frozen inside the tubes.

TotalPure's natural color caps offer a smooth seal that is easy to open/close with one hand without compromising the integrity of the 95kPA leak-proof seal.

Features:
  • Resealable Zip Bags of 25 Tubes, or Individually Wrapped
  • E-Beam Sterilized (SAL 10-6)


PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter29

Product Details

TypeCentrifuge Tubes
Capacity50mL ml
MaterialPolypropylene
SterileYes
Package Quantity500
ColorClear
Manufacturers Part NumberC2903
BrandMTC Bio