Features:
- Over 30 plate configurations
- Non-sterile
- V (conical)
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
- For Kingfisher and Accuris IsoPURE
Weights & Dimensions
| Height | 41.9 in |
Product Details
| Type | Well Plates |
| Capacity | 10 oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 50 |
| Color | Natural |
| Manufacturers Part Number | D3024-01 |
| Tissue Culture Treated | No |
| Brand | MTC Bio |