Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :T9AB3224137

MPN #: C3175-O

MTC™ Bio Screw Cap Microtube w/ Installed O-ring, Non-Sterile, 2.0mL Cap, Orange, Pack of 1000

Product Description
The newest addition to the ClearSeal™ line is made of 100% natural/colorless polypropylene with no markings, dyes or metallic content and they conform with FDA 21CFR. In response to popular demand for diagnostic sampling and reagent packaging applications, color coded caps are also available. The silicone O-ring ensures a leakproof seal throughout the temperature range of -90°C to +121° C. All ClearSeal™ tubes are RNase, DNase, pyrogen/endotoxin free and may be centrifuged at up to 22,000xg. Dimensions 13.1 x 46.8cm.

Features:
  • Non-graduated
  • Resealable bags of 50


PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter13

Product Details

TypeMicrotube
Capacity2mL ml
Closure TypeScrew Cap
MaterialPolypropylene
SterileNo
Package Quantity1000
ColorOrange
Manufacturers Part NumberC3175-O
Cap Color FamilyOrange
BrandMTC Bio