MTM Hydro 24.0069 Brass QC Socket 3/8 FPT. Highly durable brass quick connect socket. 3/8" Female pipe thread. 3/8" coupler end. Max psi: 4200 PSI.
4200 PSI 3/8 F Brass Quick Coupler
Questions & Answers (0)
Specifications
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Type | Quick Coupler Socket |
| Material | Brass |
| Connection Style | Female Quick Connect |
| Manufacturers Part Number | 24.0069 |
| Cable/Cord/Hose Included | No |
| Max PSI | 4200 psi |
| Brand | MTM Hydro |
Related Products
Equipped with strong-bristled brushes for long life and easy glide control, these cleaning accessories can be used on decks, patios, sidewalks, driveways, pool decks, parking lots and any other horizontal surface. Features: 14-Inch Diameter Attaches easily to your pressure washer wand Eliminates over-spraying while reducing water consumption Underside dual spray bars Quick connects for easy installation 4200 PSI 8.0 GPM Two 25° nozzles 180°F maximum temperature
MTM Hydro's 5000 psi Professional Foam Lance with 1L Bottle delivers the ultimate cleaning solution. Disperses thick foam up to 20 feet and at more than a 30 degree cleaning radius. Perfect for driveways, roofs, siding, even your car! Comes with a 1/4" quick connect and a M22 fitting for easy attachment to just about any pressure washer. Also included is an instruction manual on how to get the most out of this great cleaning product.
MTM Hydro's Cleaning Kits are hand-selected items that will keep you and your crew working without the worry of identifying multiple components to get set up. These Kits offer the complete package you are looking for under a single part number. When selecting your new Package be sure to note the operating specs of your system along with any specialized fittings or adapters you may require. Contents of the All Pro SG35 Spray Gun and 36" Lance Kit: SG35 EZ Hold Spray Gun with 3/8" QC Plug Installed 36" Plated Steel Molded Grip Lance with 1/4" Brass Socket Installed at the outlet
Take on the toughest cleaning challenges with the Tough-Tek Rubber Pressure Washing Hose, designed for durability, high performance, and versatility. Whether you're cleaning at home, on the job site, or in industrial settings, this hose is built to deliver exceptional results every time. Features: Engineered with a 5x stronger outer cover, this hose is highly resistant to kinking, abrasions, and wear, ensuring extended lifespan and reliable performance. Its robust design provides unmatched durability without compromising flexibility With a maximum pressure rating of 3000 PSI, the ...
Features: Adjustable Soft Wash Nozzle Professional Grade, Italian manufactured Full Stainless Steel & Plastic construction Compatible with: Downstream, Gas, Air, and Electric Soft Wash units Three custom models available to Maximize Reach, up to 60 feet Simply rotate the adjustable head to achieve spray patterns between zero and 60 degrees