MTM Hydro 3200 psi M407 Pressure Washing Gun Kit with Hobby Hose and Spray Wand
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's 3200 psi M407 Vented Pressure Washing Gun Kit with 1/4" x 25' Hobby Hose and 18" Variable Spray Wand is the perfect kit for any consumer washer. Complete with MTM's best selling M407 spray gun and 3000 psi Hobby Hose with attached M22 fitting for easy hose attachment. Also included is a variable angle spray nozzle capable of 0, 15, 25, and 40 degree spray patterns attached to a 18" Zinc Plated Wand.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Hose Inside Diameter | 1/4 in |
| Hose Length | 25 ft |
| Lance Length | 18 in |
Product Details
| Type | Spray Gun |
| Color | Black / Silver / Brass |
| Lance Included | Yes |
| Max Temperature | 140°F °F |
| Max PSI | 3200 psi |
| Hose Included | Yes |
| Max Gallons per Minute | 7.0 gal/min |
| Nozzle Included | Yes |
| Outlet | 1/4" Female Threaded |
| Material | Steel/Plastic/Rubber |
| Manufacturers Part Number | 41.0296 |
| Inlet | 3/8" Female Threaded |
| Cable/Cord/Hose Included | Yes |
| Brand | MTM Hydro |