Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Tough-Tek

Model # :WBB3778056

MPN #: TTPW12200-NM

Tough-Tek Rubber Pressure Washing Hose, 1/2 x 200'L, 4000 PSI

Product Description
Maximize your cleaning potential with the Tough-Tek Rubber Pressure Washing Smooth Finish Hose 1/2" x 200' (Blue). Made from 100% premium rubber and reinforced with strong kevlar braiding, this hose is designed to withstand the rigors of heavy-duty use. The smooth finish adds extra abrasion resistance, making it ideal for tough environments where durability is key.

Designed for extreme conditions, this hose remains flexible even in freezing temperatures down to -20°F, while still handling hot water up to 250°F with ease. It supports up to 4000 PSI working pressure and 16,000 PSI burst pressure, making it capable of tackling large-scale cleaning jobs, from driveways and vehicles to industrial machinery and large commercial areas. The 200-foot length allows for extensive reach, reducing the need for additional extensions and making it ideal for cleaning large outdoor spaces.

Features:
  • With a lightweight, kink-resistant design, this hose offers the flexibility and ease of use required for extended cleaning sessions
  • Premium 100% Rubber Construction - The hose is made from high-quality rubber, providing superior flexibility, strength, and durability for long-lasting performance under high pressure
  • Kevlar Braided Reinforcement - Reinforced with kevlar braiding, the hose provides additional tensile strength and enhances its ability to withstand high-pressure washing applications
  • Abrasion-Resistant Smooth Finish - The smooth finish of the hose increases its abrasion resistance by 4x, protecting it from damage caused by rough surfaces and extending its lifespan
  • Handles Extreme Temperatures - This hose performs well in extreme temperatures, staying flexible in cold conditions as low as -20°F and withstanding hot water up to 250°F for various cleaning applications
  • 200-Foot Length for Extended Reach - The 200-foot length is perfect for large-scale cleaning tasks, providing ample reach without the need for additional hose extensions, saving you time and effort
  • Kink-Resistant Design - The hose is kink-resistant, ensuring uninterrupted water flow and reducing the frustration of dealing with twists and bends during extended use
  • Lightweight and Easy to Maneuver - Despite its heavy-duty construction, the hose is lightweight and easy to handle, minimizing fatigue during long cleaning sessions
  • Ozone and Weather Resistant - The hose is treated to resist ozone and weather damage, making it a reliable option for year-round outdoor use
  • Professional-Grade Performance - Ideal for both residential and commercial cleaning, the Tough-Tek 200' hose is built to deliver professional-grade performance and withstand demanding environments


PROMOTIONAL PRICE
$1,185.00

was $1569.00
Save $384.00 (24%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Connection Size1/2 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW12200-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek