Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3778034

MPN #: PWDW3850

BluShield Double Wire Pressure Washing Hose, 3/8 x 50'L, 6000 PSI

Product Description
Elevate your professional pressure washing tasks with the Blu Shield 6K PSI 3/8" X 50' Double Wire Pressure Washer Hose. This hose is designed to excel in demanding applications, catering to industries such as Cleaning Equipment and Services, construction, manufacturing, and more. It serves a wide range of settings, including Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down.

Features:
  • The Blu Shield Pressure Washer Hose features a 100% rubber construction reinforced with an upgraded high tensile steel wire braid, making it exceptionally strong and capable of withstanding rigorous professional use
  • With a remarkable working pressure of 6000 PSI and a 3:1 safety factor, this hose is engineered for both outstanding performance and safety compliance. It meets the high demands of professional pressure washing tasks, ensuring efficiency and effectiveness
  • This hose is built to resist ozone, abrasion, and kinking, guaranteeing a prolonged service life. It remains flexible even in extreme temperature conditions, ranging from -20°F to 250°F, making it suitable for various cleaning applications
  • Featuring a 4-finger grip bend restrictor, this hose offers superior control and ease of handling during your pressure washing tasks. This feature ensures a secure grip on the hose, enhancing overall efficiency
  • For added peace of mind, the Blu Shield 6K PSI 3/8" X 50' Double Wire Pressure Washer Hose comes with a 90-day warranty. This warranty underscores the product's reliability and suitability for residential and commercial use
  • Upgrade your pressure washing setup and experience the robustness, versatility, and power of the Blu Shield Pressure Washer Hose for your professional applications


PRICE
$249.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberPWDW3850
PSI6000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI6000 psi
BrandBluShield