MTM Hydro's 3200 psi M407 Vented Pressure Washing Gun Kit with 50' x 3/8" Wrapped Rubber Hose is great for anyone looking for a accessory package including a higher quality hose. We coupled our best-selling M407 Vented Spray Gun with the highly durable 3/8 x 50' Kobrajet II hose to create a high quality/high value product. Comes complete with 18" wand extension with Quick Connects and M22 fitting.
MTM Hydro 3200 psi M407 Pressure Washing Gun Kit with Hobby Hose and Wand
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 50 ft |
| Lance Length | 18 in |
Product Details
| Type | Spray Gun |
| Color | Black / Silver |
| Lance Included | Yes |
| Max Temperature | 250°F °F |
| Max PSI | 3200 psi |
| Hose Included | Yes |
| Max Gallons per Minute | 7.0 gal/min |
| Nozzle Included | No |
| Outlet | 1/4" Female Quick Connect |
| Material | Steel/Plastic/Rubber |
| Manufacturers Part Number | 41.0295 |
| Inlet | 3/8" Female Threaded |
| Cable/Cord/Hose Included | Yes |
| Brand | MTM Hydro |