Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778065

MPN #: TTPW1425-NM

Tough-Tek Rubber Pressure Washing Hose with M22, 1/4 x 25'L, 3000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose 1/4" x 25' with M22 (Blue) offers professional-grade performance in a compact, easy-to-handle design. Crafted from 100% rubber with polyester braided reinforcement, this hose is built to resist wear and tear while providing ultimate flexibility and strength. It is designed to withstand up to 3000 PSI working pressure and 12,000 PSI burst pressure, making it suitable for both home and industrial pressure washing needs.

The smooth, non-marking exterior is 4x more abrasion-resistant than standard hoses, ensuring its reliability in tough environments while safeguarding your surfaces from damage. Designed for extreme temperature flexibility, this hose can handle hot water up to 250°F and remains flexible in cold conditions as low as -20°F. The 25-foot length offers the perfect balance for smaller cleaning tasks, providing optimal maneuverability and easy storage.

Features:
  • Equipped with M22 connectors, this hose ensures a secure and leak-free fit with most pressure washers, making it a versatile, durable, and dependable solution for a wide range of pressure washing applications
  • Premium 100% Rubber Construction - Built from 100% high-quality rubber, this hose is highly durable, offering long-lasting flexibility and strength for consistent performance under high-pressure cleaning tasks
  • Polyester Braided Reinforcement - Reinforced with polyester braiding, this hose provides enhanced tensile strength, ensuring it can handle demanding applications with ease and maintain high pressure without bursting
  • Abrasion-Resistant, Non-Marking Design - The hose features a smooth, non-marking exterior that offers 4x better abrasion resistance compared to standard hoses, protecting delicate surfaces while withstanding rugged environments
  • Temperature Flexibility - Designed to operate in extreme temperatures, this hose stays flexible in freezing conditions down to -20°F and is capable of handling hot water up to 250°F, making it ideal for a variety of seasonal cleaning tasks
  • 3000 PSI Working Pressure & 12,000 PSI Burst Pressure - With a 3000 PSI working pressure and a 12,000 PSI burst pressure, this hose provides reliable performance for high-pressure washing jobs, from residential cleaning to industrial applications
  • 25-Foot Length for Maneuverability - The 25-foot length offers flexibility for smaller to medium-sized jobs, providing enough reach for efficient cleaning while being easy to handle and store
  • Kink-Resistant Design - The hose is designed to resist kinks, ensuring a continuous and uninterrupted water flow for optimal cleaning efficiency
  • M22 Connectors for Secure Fit - Equipped with M22 connectors, the hose ensures a tight, secure, and leak-free connection to most pressure washers, making it a versatile choice for various pressure washing machines
  • Lightweight and Easy to Handle - Despite its durable construction, this hose is lightweight and easy to handle, reducing user fatigue and providing ease of use for extended cleaning sessions
  • Ideal for Residential, Commercial, and Industrial Use - Whether you're cleaning your driveway, patio, or industrial machinery, this versatile hose is built for both residential and commercial use, offering dependable performance wherever it's needed


PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Connection Size1/4 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW1425-NM
PSI3000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI3000 psi
BrandTough-Tek