MTM Hydro 4000 psi M407 with 36" Chrome Plated Steel Molded Lance Assembly
|
Questions & Answers (0)
Product Description
MTM Hydro 4000 psi M407 with 36"Chrome Plated Steel Molded Lance Assembly
MTM Hydro's 4000 psi M407 Spray Gun Kit with 36" Molded Chrome Plated Wand is the perfect fit for homeowner and professional alike. MTM has taken it's best selling M407 spray gun and coupled it with its durable 36" Molded Chrome Plated Spray Lance. Gun comes with an attached 3/ 8" Male Quick Connect Plug for easy Hose Attachment and 1/4" Quick Connect Coupler on the wand for easy accessory attachment. Max Temp rating 275 degrees F.
MTM Hydro's 4000 psi M407 Spray Gun Kit with 36" Molded Chrome Plated Wand is the perfect fit for homeowner and professional alike. MTM has taken it's best selling M407 spray gun and coupled it with its durable 36" Molded Chrome Plated Spray Lance. Gun comes with an attached 3/ 8" Male Quick Connect Plug for easy Hose Attachment and 1/4" Quick Connect Coupler on the wand for easy accessory attachment. Max Temp rating 275 degrees F.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 |
| Lance Length | 36 in |
Product Details
| Type | Spray Gun |
| Color | Black / Silver / Brass |
| Lance Included | Yes |
| Max Temperature | 275°F °F |
| Max PSI | 4000 psi |
| Hose Included | No |
| Max Gallons per Minute | 7.0 gal/min |
| Nozzle Included | No |
| Outlet | 1/4" Female Quick Connect |
| Material | Steel/Plastic/Rubber |
| Manufacturers Part Number | 43.0029 |
| Inlet | 3/8" Male Quick Connect Plug |
| Cable/Cord/Hose Included | No |
| Brand | MTM Hydro |