Veloci Performance Products MTM Hydro 42" Dual Lance with QC and Chemical Nozzle, 4100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The newly Designed MTM Hydro DLE28 dual lance is the next evolution in Chem Injection Lance durability. The most notable changes are quickly identified in the aesthetics that now feature a rectangular boot at the outlet and a single revolution handle for opening and closing the valve. 1/4" male NPT inlet. soap nozzle and 1/4" brass coupler outlets.
The greatest change has been the internals of the valve which are now far more robust than older models. The valve stem is now 50% larger and features only 3 coarse threads measuring 3mm at their thickest point. This change allows for a single turn to open and virtually eliminates the risk of stripping the brass threads which can occur with the fine threading of other dual lance stems. Coupled with a spring clip instead of a retaining nut to hold the stem in place, these dual lances have been developed with enhanced quality to last longer in the field.
The greatest change has been the internals of the valve which are now far more robust than older models. The valve stem is now 50% larger and features only 3 coarse threads measuring 3mm at their thickest point. This change allows for a single turn to open and virtually eliminates the risk of stripping the brass threads which can occur with the fine threading of other dual lance stems. Coupled with a spring clip instead of a retaining nut to hold the stem in place, these dual lances have been developed with enhanced quality to last longer in the field.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/4, 1/4 QC in |
Product Details
| Type | Nozzle & Lance |
| Material | Steel/Brass/Plastic |
| Color | Black |
| Manufacturers Part Number | 12.0706 |
| PSI | 4100 psi |
| Max Temperature | 194°F °F |
| Max PSI | 4100 psi |
| Brand | Veloci Performance Products |