Veloci's Hose Reels offer a consolidated and organized method for storing your KobraJet hose. Hardware is not included for mounting as this is specific to your setup, however the high grade brass swivel is recognized by many to outperform most other models in the cold water hose reel division.
Simply slide the swivel end of your Kobrajet hose through the opening provided at the side of the reel core and install the 3/8" Male NPT threads into the 3/8" Female NPT threads of the swivel. Do not make a Quick Coupling joint at the swivel as there is not enough space and the bend in the line is too severe. Be sure to allow a small amount of slack at the swivel joint and use the red hose fastener provided to secure the hose at this joint. Using a Whip Line connected to your pump, connect to the 3/8" Male NPT hose reel inlet. Before leaving your hose reel unattended, always engage the locking mechanism on the side of the reel.
Veloci Performance Products Kobrajet 200' Painted Hose Reel, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 3/8 in |
Product Details
| Type | Hose Reel |
| Material | Steel/Brass/Rubber |
| Color | Black |
| Series | KobraJet |
| Manufacturers Part Number | 27.0007 |
| PSI | 4000 psi |
| Max Temperature | 140°F °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | Veloci Performance Products |