Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MTM Hydro

Model # :WBB521987

MPN #: 30.0053

MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings

Product Description
MTM Hydro Kobrajet 5800 psi 310 Degree 50' Black Pressure Washing Hose 3/8"

MTM Hydro's Kobrajet 5800 psi 310 degree max temperature Black Pressure Washing Hose is a hose for true professionals. Manufactured out of high quality components and assembled in the U.S. this hose is great for any pressure washing application. It's wrapped rubber exterior, 2-wire construction and thick rubber bend restrictors prevent hose gashes and ruptures. Comes with one 3/8" Male swivel end and one 3/8" Male solid end.

PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypeHose Assembly
ColorBlack
SeriesKobraJet
Max Temperature275°F °F
Max PSI6000 psi
MaterialRubber
Connection Style3/8" MNPT
Manufacturers Part Number30.0053
Cable/Cord/Hose IncludedYes
Non MarkingNo
BrandMTM Hydro