Hoses, Wands, & Reels
Availability
Type
Brand
Length
Height
Color
Price
Related Products
Commercial Honda engine with excellent weight to power ratio. Designed to be used all day, everyday. Direct drive system connects the engine to the pump for a compact and efficient power transfer. Commercial grade general triplex pump featuring die-cast body, forged brass manifold, solid ceramic plungers, thermal release valve and improved heat dissipation. External unloader provides enhanced cooling and be set to dump-to-ground bypass water to maximize cooling system. Accessories include high-pressure hose, spray gun wand assembly, and spray nozzles so that it can be used right out of ...
Karcher Jarvis HD Surface Cleaner Pressure Washer, SCW 2.4/25 G 1.107-380.0. One-step solution. The Jarvis series is a complete solution for quick, streak-free cleaning of businesses' entrances, parking lots, tennis courts, pool decks and sidewalks. This easy to use cold water surface cleaner pressure washer is an all-in-one unit with the pump and engine attached to the surface cleaner, and it is designed to attack the superficial dirt sweeping alone does not get. Perfect for all operators - simple on / off operation, flat free tires and a folding handle for easy transport and storage. ...
The WS5050H Water Shotgun is easy to use and designed for the deepest of cleaning. Perfect for paint preparation, professional cleaning services, graffiti removal, industrial job sites, and fleet maintenance. Equipped with a Honda® engine with an electric start. The heavy-duty Comet industrial triplex plunger pump is designed with ceramic pistons and thermal relief valve for long life. Its dual-belt system separates the engine and pump, preventing overheating and pump fatigue, resulting in greater efficiency and greater longevity in the engine and pump life. Features: Honda® GX630 engine ...
Easy-Kleen SKID-PU-225 Pick Up Truck Kit For Mobile Wash Unit W/ Tanks & Plumbing Hard working, reliable and efficient, this heavy duty frame is made out of 2 x 4-1/4" fully welded, powder coated steel. It is equipped with a lifting eye and forklift slots for easy loading. Features : 4 Gallons Per Minute @ 3500 PSI Oil Fired Wayne Burner 225g Poly Water Tank Winterization Recirculation System
Designed to meet the rigorous demands of the cleaning professional, the Simpson® Water Blaster® series is perfect for contractors who specialize in deck cleaning, wood restoration, paint preparation, graffiti removal, and all other professional cleaning services. The Simpson Water Blaster series equipped with a premium Simpson® engine and a reliable AAA® pump. Features: Simpson® 420cc engine with a low oil shutdown feature Engine fuel tank capacity 1.6 gal gasoline Reliable AAA® triplex plunger pump Steel-braided monster hose 3/8" x 50' kink and abrasion resistant hose with quick connect ...