DeWalt® Spray Wands are designed to replace or upgrade your existing spray wand for your pressure washer. This spray wand measures 31 in. L and connects to standard M22 spray gun fittings for use with pressure washers up to 4500 psi. Equipped with 1/4 in. QC connections for easy attachment of spray tips and other accessories.
DeWalt® Universal Pressure Washer Extension Spray Wand For Cold Water, Max 4500 PSI
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 31 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
| Connection Size | M22 in |
Product Details
| Type | Extension Wand |
| Color | Silver |
| Max Temperature | 140 °F |
| Max PSI | 4000 psi |
| Material | Steel |
| Connection Style | Quick Connect |
| Manufacturers Part Number | 80174 |
| Brand | DeWalt |
Warranty
| Warranty | 90 Days |
Related Products
The Blu Shield Steel A Frame 150' Pressure Washer Hose Reel is a reliable and sturdy solution for your outdoor cleaning and maintenance needs. It's designed to accommodate various applications across a range of industries, including Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down. Features: The hose reel is constructed with ...
Take on the toughest cleaning challenges with the Tough-Tek Rubber Pressure Washing Hose, designed for durability, high performance, and versatility. Whether you're cleaning at home, on the job site, or in industrial settings, this hose is built to deliver exceptional results every time. Features: Engineered with a 5x stronger outer cover, this hose is highly resistant to kinking, abrasions, and wear, ensuring extended lifespan and reliable performance. Its robust design provides unmatched durability without compromising flexibility With a maximum pressure rating of 3000 PSI, the ...
HOT-2-GO 360° Pivoting Stainless Steel Pressure Washer Hose Reel 150' Capacity Need a pivoting hose reel? This stainless pivoting hose reel has a capacity of 150' x 3/8", 5000psi, 400° and is designed to mount on tubing with the enclosed clamp, or can be mounted on a wall. The reel has a friction brake for adjusting the drag depending on your job. It will pivot a full 360 degrees or you can slide the pin to lock the rotation where needed. A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use ...
HOT-2-GO Stainless Steel Pressure Washer Hose Reel 5000 psi 250' Capacity A rustproof, chip proof, stainless steel hose reel for about the same cost as a painted one. These reels are built to stand up to years of use and the mounting foot allows you to mount it almost anywhere. Fluid path and mounting foot are zinc plated steel. Large base allows for high capacity, pop pin securely locks into place. Reels are shipped quick, fully assembled, and are proudly MADE IN THE USA.
The Tough-Tek Rubber Pressure Washing Hose 1/4" x 25' with M22 (Blue) offers professional-grade performance in a compact, easy-to-handle design. Crafted from 100% rubber with polyester braided reinforcement, this hose is built to resist wear and tear while providing ultimate flexibility and strength. It is designed to withstand up to 3000 PSI working pressure and 12,000 PSI burst pressure, making it suitable for both home and industrial pressure washing needs. The smooth, non-marking exterior is 4x more abrasion-resistant than standard hoses, ensuring its reliability in tough ...