Simpson Universal 31" Pressure Washer Wand, up to 4500 PSI
Write a Review
|
Questions & Answers (0)
Product Description
SIMPSON offers a variety of extension wands to suit your needs. The universal pressure washer wand 80479 is 31-inches in length; it features an industry-standard quick connect nozzle connection as well as an industry-standard M22 threaded spray gun connection. This wand/lance is compatible with most pressure washers rated up to 4500 PSI. The extension wand is high-quality Simpson construction, ensuring great performance for any pressure washing task. Please note this extension is only for cold water use.
PRICE
$33.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lb lbs |
Product Details
| Color | Black |
| Series | Wand |
| Max PSI | 4500 psi |
| Material | Steel/Brass |
| Manufacturers Part Number | 80479 |
| Inlet | M22 x 14" QC Socket |
| Cable/Cord/Hose Included | No |
| PSI | 4500 psi |
| Brand | Simpson |
Warranty
| Warranty | 90 days |