Features:
- Includes Most Popular Sizes which is made of Carbon Steel
Weights & Dimensions
| Head | Slotted |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Wall Plate Screw Kit |
| Number of Pieces | 450 |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 450 |
| Manufacturers Part Number | APS2 |
| Brand | L.H.Dottie |