Kleenex® Multi-Fold Paper Towels, Convenience, 9.2 x 9.4, White, 150/Pack, 8 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Your image is important, especially for your business. Providing top-quality Kleenex® Multifold Paper Towels in your office washroom and kitchen lets your employees and guests know that you care enough to offer the very best experience. This is especially valuable for small offices, boutique retailers, clinics and independent restaurants where every detail contributes to the impression you create. Now more gentle on the skin, each paper towel is made with soft, absorbent material, so users will use fewer paper towels and waste less. Featuring improved softness, these folded towels are designed to dispense one at a time, while bringing the next towel forward for another user. These Kleenex® multifold paper towels meet EPA minimum standards. As a plus, the compact case and universal multifold size also make them easy to store and easy to manage for small businesses with limited space.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-2/5 in |
| Width | 9-1/5 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 1200 |
| Size Type | 150 Sheets/Pack |
| Material | Paper |
| Package Quantity | 8 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | KIM02046 |
| Brand | Kimberly-Clark |