Are you ready to upgrade your experience with paper towels? Kleenex® Premiere Kitchen Paper Towels have a premium, cloth-like feel. These strong Kleenex® paper towels work well for scrubbing and wiping up spills. Even though these premium kitchen towels are tough on cleaning tasks, the cloth-like material is soft on your skin. Each one-ply sheet is designed for tear resistance, absorbency and durability. Lets guests and employees know these are premium paper towels. They're soft enough to use at home (or for a home business!), but strong enough for commercial uses.
Kleenex® Premiere Kitchen Roll Towels, 1-Ply, 11 x 9.4, White, 70/Roll, 24 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/8 |
| Width | 11 in |
| Sheet Length | 10-3/8 in |
| Sheet Width | 11 in |
Product Details
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 1680 |
| Size Type | 70 |
| Material | Paper |
| Package Quantity | 24 |
| Description | Perforated Paper Towel Rolls |
| Manufacturers Part Number | 13964 |
| Brand | Kleenex |