Acclaim Paper Towel, 10-1/4 x 9-1/2, White, 125/Pack, 16/Carton - GEP21000
Write a Review
|
Questions & Answers (0)
Product Description
Acclaim Paper Towel, 10-1/4 x 9-1/2, White, 125/Pack, 16/Carton
Offer your customers and employees an effective paper towel. High-quality, embossed folded paper towels are ideal for bathrooms and shared work areas. 9-1/4 x 9-1/2. 125 towels per pack. Towel/WipeType: Multi-Fold; Application: General Purpose; Material(s): Paper.
Offer your customers and employees an effective paper towel. High-quality, embossed folded paper towels are ideal for bathrooms and shared work areas. 9-1/4 x 9-1/2. 125 towels per pack. Towel/WipeType: Multi-Fold; Application: General Purpose; Material(s): Paper.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 9-1/4 in |
Product Details
| Style | 2 Ply |
| Type | Standard |
| Number of Sheets | 2000 |
| Size Type | 125 Sheets/Pack |
| Material | Paper |
| Package Quantity | 6 |
| Description | Multi-Fold |
| Color | White |
| Manufacturers Part Number | GEP21000 |
| Brand | Georgia-Pacific |