Scott® provides reliable balance of efficiency, performance and value. When your transportation restroom needs commercial paper towels, Scott® multifold paper towels are an economical choice. The trifold paper towels have signature Absorbency Pockets that absorb a lot of water fast, for superior hand drying. Is plumbing a concern for your facility? Trust these trifold paper towels, which have low wet strength. They're popular for environments without traditional plumbing – such as airplane, train and bus restrooms.
Scott® Essential Low Wet Strength Multi-Fold Towels, 1-Ply, 9.4" x 12.4", 175/Pack, 25 Packs/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 |
| Width | 9-3/8 in |
Product Details
| Number of Sheets | 175 Sheets/Pack |
| Material | Paper |
| Packing Type | Pack |
| Package Quantity | 25 |
| Color | White |
| Application | Hand Washing |
| Manufacturers Part Number | 45957 |
| Brand | Scott |