Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785325

MPN #: 2210CART-AC

Health O Meter® Multi-Function Acute Care Cart For 2210KL-AM Series Of Scale

Product Description
Mobile Acute Care cart designed explicitly for the Neonatal/ Pediatric scales 2210KL-AM Series of Scales, used to transport neonatal scale or other medical devices and supplies.

Features:
  • 2 easy grip handles for maneuverability
  • Customized plates for secure scale placement
  • 2 storage shelves including a built-in 21-1/4"(w) x 13"(d) shelf and a 21-1/4"(w) x 1-1/2"(d) hanging shelf
  • Four large anti-static casters with locks for easy mobility
  • Used to transport neonatal scale or other medical devices and supplies


PRICE
$1,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity77 lbs
Unit of Measurementea

Product Details

Assembly RequiredYes
TypeAcute Care Cart
Package Quantity1
ColorWhite
WheelsYes
Manufacturers Part Number2210CART-AC
BrandHealth O Meter

Warranty

Warranty2 yr