Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785306

MPN #: 2900KG-AM

Health O Meter® Antimicrobial Fold-Up Wheelchair Scale, KG Only, 29-1/2" x 32" x 2-3/4"

Product Description
The 2900KG-AM is an antimicrobial wall-mounted fold-up wheelchair scale that supports up to 454 kilograms and provides the optimum in quality, reliability, and ease of use. The low profile scale extends off the wall 4" when folded up and is excellent for facilities that need to save space. The large easy-to-lift platform accommodates most wheelchairs and provides a comfortable weighing experience for patients. The dual ramps offer easy on, easy off access and the anti-slip

caution tape delivers enhanced safety. Other safety features include antimicrobial protection, a raised edge, recessed handle, and no pinch points, which provide both the clinician and patient confidence during the weighing process.

Features:
  • Antimicrobial Wall-mounted Fold-Up Wheelchair Scale
  • KG Only: Capacity: 454 kg
  • Resolution: 0.1 kg
  • Platform Size (w x d x h) : 29-1/2" x 32"x 2-3/4" (749 mm x 819 mm x 70 mm)
  • Ramp Size (w xd): 6-1/4" x 34" (159 mm x 864 mm)
  • Product Footprint Unfolded (w x d x h) : 58" x 37" x 37" (1473 mm x 940 mm x 940)
  • Product Footprint Folded (w x d x h): 58" x 4" x 37": (1473 mm x 101 mm x 940 mm)
  • Product Weight: 91 lb / 41 kg
  • Display: 1 ½" / 38 mm High-Contrast Color, TFT-LCD Screen
  • EMR connectivity: Via USB, optional Pelstar® wireless technology
  • Power Source: 100V - 240V adapter (ADPT30) (included), 6 D batteries (not included)
  • Warranty: 2 Year Limited Warranty; Eligible for ScaleSurance 2 Year Extended Warranty
Functions:
  • Body Mass Index (BMI)
  • Zero
  • Tare
  • Pre-Tare
  • Hold /Release
  • Reweigh
  • Recall
  • Auto Zero
  • Auto Off
  • Time/Date
  • Variable auto off time
  • Audible/mute sound option
  • Parent / Child Function


PRICE
$6,805.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity454 KG lbs
Weight91 lbs
Readability0.1 kg
Display Digit Height3/8" (10 mm)
Pan/Platform Size29-1/2" x 32" x 2-3/4"
Unit of Measurementea

Product Details

Assembly RequiredYes
TypeWheelchair Scale
DisplayLCD
ColorWhite
Power Supply100V - 240V Adapter (Adpt30) (Included), 6 D Batteries (Not Included)
WheelsNo
InterfaceEMR Connectivity
Package Quantity1
Manufacturers Part Number2900KG-AM
BrandHealth O Meter

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsMET