Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355472

MPN #: 499KG

Health o Meter® 499KG Waist High Digital Scale - KG Measurement Only, 220 kg x 0.1 kg

Product Description
Features & Benefits:
  • Calculates Body Mass Index (BMI): Scale functions include the ability to calculate patient's BMI.
  • Low Profile Platform: Low platform height requires only minimal step up, offering patient a more comfortable and stable weighing experience.
  • Compact Size: The slim design of the scale and waist-high display require a limited amount of space.
  • Functions: BMI, Zero, Tare, Hold / Release, Auto Zero, Auto Off, Parent / Child Weighing Function.

Specifications:
  • Capacity: 209 kg
  • Resolution: 0.1 kg
  • Platform Size: 13-3/4" x 16-1/2" x 2-3/8" / 349 mm x 419 mm x 60 mm
  • Height Rod: Optional 499KLROD (sold separately)
  • Display: 1"/ 25 mm, LCD display
  • Wheels: 2 Wheels for ease of movement
  • Power Source:6 AA batteries included, Optional 100-240V adapter (order part# ADPT31)
  • Warranty: 2 year limited warranty
Operates with KG measurements only.
PRICE
$405.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-1/8 in
Width14-1/8 in
Height43-5/8 in
Weight21 lbs
Display Digit Height3/4"
Platform Length16-1/2 in
Unit of Measurementkg
Platform Width13-3/4 in
Pan/Platform Size13-3/4" x 16-1/2" x 2-3/8"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply6 AA Batteries (Included), 100-240V Adapter (Not Included)
WheelsY
MaterialSteel
Manufacturers Part Number499KG
BrandHealth O Meter
TypeDigital Physician Scale
ColorGray
Series499
StyleColumn Style
HandpostN
Package Quantity1
DescriptionWaist High Digital Scale - KG Measurment Only
Legal for TradeNo

Warranty

Warranty2 yr