Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2473708

MPN #: REBEL-10

Multi-Function Merchandise Lift with Shelf, Safety Orange

Product Description

Multi-function order picking lift. Large variable height load tray. Tray capacity is 200 lbs. Standing platform is 300 lb capacity and load deck is 250 lb capacity. Maximum occupancy 1 person. Great for large warehouses or DC centers as lift travels at 3 MPH. No hydraulic fluid or oil as lift is electric. Platform right and left controls. Many safety features. Ground controls. Safety orange.

PRICE
$22,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width30 in
Height63 in
Lowered Height62 in
Weight Capacity300 lbs
Weight1411 lbs
Platform Width26.5 in
Platform Length21 in
Working Height16 ft

Product Details

ColorOrange
Voltage24 V
MaterialSteel
DescriptionMerchandise Lift with Shelf
Max Platform Height10 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI B56.1-2020