Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2684029

MPN #: BALLYPAL-SLS-54

Ballymore Semi Powered Self-Lifting Stacker, 54" Fork Lift Height, 1100 Lb. Capacity

Product Description

Ballymore BALLYPAL-SLS-54 is the perfect choice lift for delivering goods. The one lift that can replace a Hand pallet truck, Stacker, Ramp, and a Swing lift. Easy and quick to transport as it virtually loads itself into a Van, Pickup, or Trailer. Battery operated with built in charger.

PRICE
$4,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width35 in
Height72 in
Lowered Height72 in
Raised Height54 in
Weight Capacity1100 lbs
Weight717 lbs
Distance Across Forks6-5/16 in
Fork Length44 in
Fork Width6-5/16 in
Load Center19-11/16 in

Product Details

Battery Type12 V
Assembly RequiredNo
TypeForks Over Fixed Legs
ColorRed
Load Wheel Material3" Polyurethane
ChargerIncluded
Mast StyleTelescopic
Lift Time9 FPM (Loaded); 11.8 FPM (Unloaded)
MaterialSteel
OperationBattery Operated
Manufacturers Part NumberBALLYPAL-SLS-54
BrandBallymore

Warranty

Warranty1 yr