TOPS Cross Section Pads, Cross-Section Quadrille Rule, 50 White 8.5x11 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Cross Section Pads offer precision ruling on premium-weight paper. This glue-top pad is 10 x 10 graph ruled with a heavier rule at the margins and in 1" cross sections. The format is useful to artists, architects, engineers and students for scaled plans and specs, equations, notes and more.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
Product Details
| Sheets | 50 |
| Type | Graphing/Sketching Pad |
| Color | White |
| Binding Type | Wirebound |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Description | Cross Section Pad, 8 sq/inch |
| Package Quantity | 50 Sheets/Pad |
| Brand | Tops |