Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB222907

MPN #: 2078306

IRWIN VISE-GRIP® 2078306 6" Diagonal Plier

Product Description

Diagonal Cutting Pliers
  • Durable nickel chromium steel construction
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications
PRICE
$20.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.25
Buy 3 units - 5 units
19.25Save $1.00 (5%)
Buy 6+ units
18.75Save $1.50 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Handle MaterialPlastic
TypeCable & Wire Cutting
Wire CutterYes
Spring LoadedNo
Jaw ShapeDiagonal
Handle TypeComfort Grip
StyleStandard
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue/Yellow
Manufacturers Part Number2078306
Handle StyleComfort Grip
BrandIRWIN Tools