Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB241845

MPN #: WL9-12390

Wilton WL9-12390 Model 1250N 5" Jaw Width 1-7/16" Jaw Depth Verti-Lock Machine Vise

Product Description
Wilton's Verti-Lock Machine Vise has a ductile alloy body with flame hardended bed to provide solid work support, accuracy and longevity. The spindle fully enclosed to protect it from from milling elements and cut from special ally steel, hardened and ground.

Features:

  • The ductile alloy vise body with flame-hardened bed provides solid work support, accuracy, and longevity
  • The fixed jaw is rated at 85,000 PSI and the annealed, surface ground sliding jaw at 70,000 PSI
  • Totally enclosed vise screw is cut from special alloy steel, hardened and ground
PRICE
$869.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jaw Width5 in
Size4-1/2 in
Max Opening Capacity4-1/2 in
Jaw Depth- in

Product Details

TypeVerti-Lock
DescriptionMachine Vise
Type of BaseStationary
Manufacturers Part NumberWL9-12390
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified