ENPAC® Multi-Responder Seriously Hazardous & Toxic Kit, 95 Gallon Sump Capacity, Wheeled
Write a Review
|
Questions & Answers (0)
Product Description
Dealing with Seriously Hazardous and Toxic materials? Look no further ENPAC®has created the most extreme weapon when it comes to fighting spills. Complete with the widest range of sorbent tools and protective gear, these kits will stand up to your biggest, toughest, dirtiest challenge.
PRICE
$1,259.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45 in |
| Weight Capacity | 250 lbs |
| Weight | 97 lbs |
| Diameter | 18 in |
| Sock Size | 3 x 48, 3 x 96 in |
| Perforations | Yes |
| Container Size | 95 gal |
| Wheel Diameter | 6 in |
| Pad Size | 15 x 17 in |
| Absorbency Weight | Medium |
Product Details
| Wheels | Yes |
| Container Material | Polyethylene |
| Drum Capacity | 95 gal |
| Manufacturers Part Number | 13-WSHT95 |
| Brand | ENPAC |
| Type | Chemical Spill Kit |
| Color | Yellow |
| Socks | 15 |
| Capacity/Absorption Gallons | 51 gal |
| Style | Seriously Hazardous & Toxic Kit |
| Fluids Absorbed | Hazardous Materials |
| Package Quantity | 1 |
| Container Type | Drum |
| Number of Pads | 60 |
| Number of Gloves | 2 Pairs |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | DOT 49 CFR 173.3 (c), EPA, SPCC, NPDES |
| UN Marking | UN 1H2/X113/S |