Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253708

MPN #: WTJ-E-15-3-AC-GAL

Vestil™ AC Powered Jib Crane, 1500 lb. Capacity, Gray

Product Description
The Jib crane is ideal for lifting objects in a variety of areas. With a steel construction and a galvanized finish, the jib crane also features a telescopic boom with an adjustable length and height, manual boom rotation, powered cable winch for easy lifting and maneuvering, and a fingertip switch control. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Features:
  • Boom telescopes in and out for greater reach and versatility
  • 360 Degrees swivel design allows for maximum accessibility
  • Pre-drilled base plate makes mounting quick and easy


PRICE
$3,729.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/16
Width12 in
Height66-15/16
Weight Capacity1500 lbs
Weight270 lbs
Base Diameter Or Dimension12 x 12 in
Boom Height47-1/8 to 73-5/16 in
Boom Length43-1/16 to 66-3/4
Winch Cable/Strap Length25 ft

Product Details

Assembly RequiredYes
TypePower Lift Jib Crane
ColorGray
SeriesWTJ
StyleAC Powered Jib Crane
Country of OriginUS
Voltage115
MaterialGalvanized Steel
Manufacturers Part NumberWTJ-E-15-3-AC-GAL
BrandVestil

Warranty

Warranty90 yr