Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253611

MPN #: WTJ-4-SS

Vestil™ Winch Truck Jib Crane, 500 lb. Capacity, Silver

Product Description
This Stainless Steel winch operated truck Jib crane lifts items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads. Unit comes with one grab hook, one chain slot lock, and one sling hook with latch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.

Features:
  • Powered cable winch makes lifting and maneuvering easy
  • Boom telescopes in and out for greater reach and versatility
  • 360 Degrees swivel design allows for maximum accessibility
  • Pre-drilled base plate makes mounting quick and easy


PRICE
$3,235.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width32-7/8 in
Height59-3/4
Weight Capacity500 lbs
Weight150 lbs
Base Diameter Or Dimension11 x 11 in
Boom Height0 to 85-7/8 in
Boom Length31 to 52
Winch Cable/Strap Length24 ft

Product Details

Assembly RequiredYes
TypeWinch Operated Truck Jib Crane
ColorSilver
SeriesWTJ
Country of OriginCN
MaterialSteel
Manufacturers Part NumberWTJ-4-SS
BrandVestil

Warranty

Warranty90 yr