Foodservice towels are designed to replace rental linen or cloth dish towels. Every towel is durable, absorbent, reusable and can be used in virtually any surface cleaning application. Towels will not breakdown in sanitizing or disinfection solutions. Color-coded towel system is designed to help eliminate the risks of cross-contamination. Space-saving case allows for easy dispensing. Durable enough for all foodservice wiping needs from the front of the house to the back of the house.
Cascades PRO Tuff-Job Foodservice Towels, 12" x 24", Blue/White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Size | 12" x 24" |
Product Details
| Type | Washable Cleaning Cloth |
| Color | Blue |
| Application | General Purpose |
| Number of Sheets | 200 |
| Material | Rayon/Polyester |
| Packing Type | Dispenser Case |
| Package Quantity | 200/Carton |
| Description | Tuff-Job Foodservice Towels |
| Manufacturers Part Number | W902 |
| Brand | Cascades PRO |