Interion by Global Industrial
Model # :WB594140BK
Interion® Task Chair With 19"H Back & Adjustable Arms, Fabric, Black
|
Questions & Answers (0)
Product Description
Interion® MULTIFUNCTION OPERATOR CHAIR WITH ADJUSTABLE ARMRESTS
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick3 1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18" to 23-1/4" seat height adjustment. Operator features a 17 1/2"W x 19"H back. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Roomy 18" sq. seat has extra thick3 1/2" padding that is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18" to 23-1/4" seat height adjustment. Operator features a 17 1/2"W x 19"H back. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. Brand is Interion® By Global Industrial. 2 Year Limited Warranty.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Weight | 40 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 18 - 23-1/4 in |
| Min Seat Height | 18 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 19 in |
| Max Back Height | 19 in |
| Back Width | 17-1/2 in |
| Back Height | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | 594140BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |