Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Bevco

Model # :WBB3168819

MPN #: 6500-BKF

Bevco® Integra Fabric Task Chair, High Back, No Tilt, 24" - 34"H Seat, Black

Product Description
Bevco's® Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy. The large backrest is specifically shaped to provide ample back support and comes standard with a heavy-duty polypropylene back shell to protect the upholstery. The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort. This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations. The waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 24" - 34". Black fabric meets CAL 117 standards. This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring. Model comes standard with mushroom glides.

Features:
  • Heavy-duty construction that contributes to years of long-lasting enjoyment
  • Fully adjustable contoured back with added lumbar support that encourages proper spinal alignment
  • A sturdy 5-legged base that ensures stability at any height range
  • A high performance adjustable 20" chrome flat footring is standard on mid and tall height models
  • Seat Dimension: 20"W x 18"D x 3"Thick
  • Back Dimension: 17-1/2"W x 19"H x 3"Thick
  • Meets GreenGuard Gold/ ANSI/ BIFMA Standards
  • Swivel 360°
  • Weight Capacity: 300 lbs
  • Warranty: 12 Years


See price in cart

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Height58 in
Weight Capacity300 lbs
Seat Width20 in
Seat Depth18 in
Seat Height24 - 34 in
Min Seat Height24 in
Max Seat Height34 in
BaseBlack Nylon
Min Back Height48 in
Max Back Height58 in
Back Width17.5 in
Back Height19 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNon-Tilt
Arm TypeArmless
Manufacturers Part Number6500-BKF
CollectionIntegra
BrandBevco
TypeOffice Chair
ColorBlack
SeriesIntegra
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionExtended Height Task Chair
Frame MaterialBlack Nylon
Back TypeHigh Back
Seat MaterialFabric

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA; GREENGUARD GOLD
CAL 117 CertifiedYes