Mahr Multimar 25 EWRi Universal Caliper w/Interchangeable Measuring Arms, IP65, Range 24"/600 mm
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Multimar 25 EWRi (4119051) extends universal measurement capability to 500mm with integrated wireless transmission. Resolution of 0.01mm provides precision for diverse measurement tasks including outside/inside diameters, centering shoulders, tapers, dovetails, and groove measurements. IP65 protection guards against dust and water spray. The patented mounting fixture positions the display for optimal visibility. Interchangeable measuring arms and accessories adapt to specific tasks. Two movable arm holders provide balanced weight distribution. Hardened stainless steel slide and rail construction. Functions include PRESET, Reference-Lock, direction reversal. Includes case and manual.
PRICE
$2,569.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 24 in / 600 mm |
| Resolution/Graduation | 0.0005 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Caliper |
| Case | Yes |
| Data Output | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.001 in |
| Thumb Roller | No |
| Fraction Option | No |
| IP Rating | IP65 |
| Manufacturers Part Number | 4119051 |
| Brand | Mahr |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |