Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB679040

MPN #: 3202-6

Starrett 3202-6 0-6" Dial Caliper W/White Dial

Product Description
Starrett 3202-6 Dial Caliper, 6" Fitted Case

Starrett 3202 Series Dial Calipers provide quick, accurate measurements of outside dimensions, inside dimensions, and depth. The dial caliper is the most versatile precision hand tool on the market and has been the first choice of metal working professionals for decades. This model features 0-6" range and .001 graduations.

Features:
  • Provides quick, accurate measurement of O.D., I.D. and depth
  • Sharp, clear dial graduations
  • Sharp, black graduations on satin finished bar
  • Lock screws for sliding jaw and dial bezel
  • Adjustable bezel
  • Thumb-operated fine adjustment roll
  • Covered rack depth rod
  • Hardened stainless steel bar, measuring surfaces, rack, gears and depth rod
  • Knife-edge contacts
  • Positive, spring-loaded double pinion anti-backlash control
PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch in
Min Outside DiameterNone in
Min Measurement0
Depth Rod ShapeRectangular
Max Measurement8 in / 200 mm
Resolution/Graduation0.001

Product Details

CaseYes
Dial Face Color FamilyWhite
Range per Revolution0.1
Power SourceNone
Mechanical Or DigitalMechanical
Dial Case Color FamilySilver
Thumb RollerYes
IP RatingNone
Manufacturers Part Number3202-6
Inside Diameter Contact Point MaterialStainless Steel
BrandStarrett
TypeCaliper
DigitalNo
Measuring Face MaterialStainless Steel
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo