Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126757

MPN #: 100-020-i

iGAGING 0-6" Shockproof Dial Caliper

Product Description
iGAGING® Precison Stainless Steel Precision Dial Caliper

Features:
  • Range: 0-6"; Resolution: 0.001"; Accuracy: 0.0015"
  • Stainless steel frame
  • Precision ground jasw and beam
  • Shockproof Design
  • Covered rack for longer life and chip free operation
  • 4-way measurement: outside, inside, depth and step
  • Slide Lock holds reading in place
  • Adjustable dial for easy reading
  • Fitted protective case


PRICE
$38.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width1
Height10
Max Measurement6 in / 150 mm

Product Details

Power SourceNone
TypeCaliper
Accuracy (+/-)0.0015 in
Fraction OptionNo
Manufacturers Part Number100-020-i
Data OutputNo
BrandiGAGING