Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB679054

MPN #: 120A-6

Starrett 120A-6 0-6" Dial Caliper W/White Dial On Black Case

Product Description
Starrett 120A-6 Dial Caliper, 6", White Dial, w/Case

Starrett 120 Series Dial Calipers are the only American made dial calipers. These calipers are used by mechanics and toolmakers everywhere. Features include direct reading, ease-of-handling, reliability and accuracy making the Starrett 120, 120M Series Dial Calipers one of the handiest measuring tools available. This model features white dial, 0-6" range, and .001" graduations.

Features:
  • Only American Made Dial Caliper
  • Direct reading, reliable and accurate
  • Sharp, clear dial graduations
  • Sharp, black graduations on satin finished bar
  • Choice of black, red, or white inch dials
  • Lock screws for sliding jaw and dial bezel
  • Thumb-operated fine adjustment roll
  • Covered rack depth rod
  • Hardened stainless steel bar, measuring surfaces, rack, gears and depth rod
  • Knife-edge contacts
  • Positive, split-gear anti-backlash control
PRICE
$385.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch in
Min Outside DiameterNone in
Min Measurement0
Max Measurement6 in / 150 mm
Resolution/Graduation0.001

Product Details

CaseYes
Dial Face Color FamilyWhite
Range per Revolution0.1
Power SourceNone
Mechanical Or DigitalMechanical
Dial Case Color FamilyBlack
Thumb RollerYes
IP RatingNone
Manufacturers Part Number120A-6
Inside Diameter Contact Point MaterialStainless Steel
BrandStarrett
TypeCaliper
DigitalNo
Measuring Face MaterialStainless Steel
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo