Graphic Signs - Caution Forklift Traffic Area - Vinyl 10"W X 14"H
|
Questions & Answers (0)
Product Description
ANSI GRAPHIC SIGNS
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - FORKLIFT TRAFFIC AREA. KEEP CLEAR.
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - FORKLIFT TRAFFIC AREA. KEEP CLEAR.
PRICE
$13.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Thickness | 40 mil |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Forklift Traffic Area Keep Clear |
| Color | Multi-colored |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Pressure Sensitive Vinyl |
| Description | Forklift Traffic Area |
| Legend Heading | Caution |
| Manufacturers Part Number | Cga7pb |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |