Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasonWays

Model # :WBB1597097

MPN #: 36246 HP/FL

MasonWays™ Stackable Closed Deck Pallet, 4-Way, 36" x 24", 1000 Lb Static Capacity, Black

Product Description
Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • 2 way entry
  • Pallet jack / forkliftable
  • Smooth Closed Deck
  • PRICE
    $129.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length36 in
    Width24 in
    Height6 in
    Weight18 lbs
    Dynamic Fork Weight Capacity1000 lbs
    Static Floor Weight Capacity1000 lbs

    Product Details

    TypeStackable
    Top DeckClosed
    ColorBlack
    AvailabilityShips From Mfg
    Fork EntryFour-Way Entry
    StyleSide Stack
    MaterialPolyethylene
    ConditionNew
    Manufacturers Part Number36246 HP/FL
    BrandMasonWays

    Warranty

    Warranty10 yr

    Compliance & Certifications

    CertificationsISPM 15 Exempt