Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WBB3083381

MPN #: 5000422

Jifram Stackable Closed Deck Pallet, Plastic, 2-Way, 24" x 48", 1500 Lb Stat Cap, Gray, Black

Product Description
Flat Top Plastic Pallets have a solid top surface that provides a stable platform and protects bagged and printed product from falling thorugh the cracks preventing damage and also meet international shipping requirements. No assembly required.Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency.

PRICE
$129.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Height4-3/8
Weight Capacity1500 lbs
Weight32 lbs
Dynamic Fork Weight Capacity1000 lbs
Racking Weight Capacity500 lbs
Supported Racking Weight Capacity500 lbs
Fork Opening45 in
Static Floor Weight Capacity1500 lbs

Product Details

TypeStackable & Rackable
Top DeckClosed
ColorGray/Black
Fork EntryTwo-Way Entry
Temperature Range40 to 150 °F
MaterialRecycled Plastic
Drum Capacity2
Manufacturers Part Number5000422
Stack and/or NestStackable
Bottom Stringers4
BrandJifram Extrusions