
$94.95 ea.
Price: $1,424.25 / Pkg of 15
$237.38/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- Pallet jack / forkliftable
Weights & Dimensions
- Depth 14 in
- Width 48 in
- Weight Capacity 500 lbs
- Height 6 in
- Weight 18 lbs
Product Details
- Brand MasonWays
- Description Beverage Base
- Material Polyethylene
- Manufacturers Part Number 48146 BB
- Color Family Black
Warranty
- Warranty 10 yr
Customer Review
Product Q & A
There are no questions for this product.

MasonWays™ 48146 BB Beverage Base 48"W x 14"D x 6"H - Pkg Qty 15
$94.95
- Product Information
- Customer Review
- Product Q&A