MasonWays™ DUN 2448 Extra Heavy Duty Dunnage Rack 48"W x 24"D x 12"H, 2000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
SPECTRUM dunnage / storage racks Extra heavy duty. 24" deep and 12" high.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 48 in |
| Height | 12 in |
| Weight Capacity | 2000 lbs |
| Weight | 25 lbs |
Product Details
| Type | Slotted |
| Number of Legs | 6 |
| Color | Black |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Description | Extra Heavy Duty Dunnage Rack |
| Manufacturers Part Number | DUN 2448 |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |