CEP 9125 LED Stubby Light, 50W, 5500 Lumen, 5500K, Magnetic Back
Write a Review
|
Questions & Answers (0)
Product Description
CEP 9125 LED Stubby Light, 50W, 5500 Lumen, 5500K, Magnetic Back
High Intensity LED Work Light, 50 Watts, 120V, pulls less than 1/2 amp, 5500 lumens listed for wet locations, 200lb heavy duty magnet on back.
High Intensity LED Work Light, 50 Watts, 120V, pulls less than 1/2 amp, 5500 lumens listed for wet locations, 200lb heavy duty magnet on back.
PRICE
$489.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 13 in |
| Height | 19 in |
| Weight | 47 lbs |
| Cord Length | 6 ft |
| Gauge | 18 ga |
Product Details
| Type | Magnetic Mount LED Work Light |
| Cord Jacket | SJTW |
| Color Temperature | 5500 K |
| Color | Black |
| Amperage | 15 A |
| Battery Powered | No |
| Mounting Location | Magnetic |
| Wattage | 50 W |
| Voltage | 120 V |
| Description | 5500 Lumen LED Stubby Light, Magnet |
| Package Quantity | 4 |
| Manufacturers Part Number | 9125 |
| Lumens | 5500 |
| Brand | Construction Electrical Products |
Compliance & Certifications
| NEMA Connector Number | NEMA 5-15P |
| Certifications | cUL |